Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/8" x 6' Red End Two Way Wood Rule

  • Mfr # 966N

  • Zoro # G1953548


product price: $21.15
/ea

Key Features

Length (In.)
72 in
Width (In.)
5/8"
Material
Wood
Graduations
1/16ths, feet, inches, On Both Edges of Both Sides
Size
6 ft. L x 5/8" W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
966N
Zoro #
G1953548
UPC #
-
Country of Origin
Mexico

Dimensions

Length (In.)
72 in
Width (In.)
5/8"
Size
6 ft. L x 5/8" W
Blade Length
6 ft
Height
2 in

Details

Item
Lufkin,folding wood rule,6',two-way
Material
Wood
Graduations
1/16ths, feet, inches, On Both Edges of Both Sides
Color
White
Measurement Type
SAE/Metric

Description

The Crescent Lufkin 966N 6 ft Wood Ruler is a durable and versatile tool. It can be used to measure and mark on wood, metal, drywall, and other materials. The ruler has both SAE and metric graduations along its edges. You can fold it for easy storage or portability. It has 1/16ths, feet, inches on both sides of the ruler as well as white color to make it easier to read measurements. The Crescent Lufkin 6 ft Wood Ruler is a versatile measuring tool that you will want to keep around for your next project.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.