
1/2" x 25' Atlas Chrome Clad/Nubian Double Duty Oil Gauging Tape
Mfr # CN1290SF590N
Zoro # G7182994
product price: $191.99
/ea
Free Shipping & Returns
Key Features
Blade Material
Steel
Tape Measure Product Grouping
Oil Gauging Tape Measure
Series
Atlas® Chrome Clad®/Nubian®
Blade Style
D1
Blade Finish
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CN1290SF590N
Zoro #
G7182994
UPC #
037103296672
Country of Origin
Mexico
Dimensions
Blade Length
25 ft
Overall Width
6.1 in
Overall Length
9 in
Details
Item
Atlas Chrome Clad/Nubian Double Duty Oil
Blade Material
Steel
Tape Measure Product Grouping
Oil Gauging Tape Measure
Series
Atlas® Chrome Clad®/Nubian®
Blade Style
D1
Blade Finish
Chrome
Description
The Crescent Lufkin CN1290SF590N Atlas Chrome Clad/Nubian Double Duty Oil is a high-quality tape measure. It has a chrome clad blade and a Nubian top hook. This oil resistant double duty measuring tool has both an inch and centimeter scale. The Crescent Lufkin CN1290SF590N Atlas Chrome Clad/Nubian Double Duty Oil will make your next project easier to complete.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.