Zoro Homepage

Chalk & Reel, 50', 1.5Oz Hard Blue

  • Mfr # CL50BAL

  • Zoro # G112846036


product price: $9.99
/ea

Key Features

Overall Length
4 in
Overall Width
2.25 in
Chalk Line Length
50 ft
Chalk Color
Blue
Chalk Volume
1.5 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL50BAL
Zoro #
G112846036
UPC #
037103374677
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
4 in
Overall Width
2.25 in
Chalk Line Length
50 ft

Details

Item
Chalk & Reel, 50', 1.5Oz Hard Blue
Chalk Color
Blue
Chalk Volume
1.5 oz

Description

Chalk & Reel, 50', 1.5Oz Hard Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.