Zoro Homepage

Crescent Command Control Series L1025C Tape Measure, 25 ft L Blade, 1-3/16 in W Blade, Steel Blade

  • Mfr # L1025C-02/L025C

  • Zoro # G713755973


product price: $23.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L1025C-02/L025C
Zoro #
G713755973
UPC #
37103331922
Country of Origin
China

Description

The Crescent Lufkin Control series is right at home in the hands of professionals who want a tape measure that works as hard as they do. The 1-3/16 in wide tape with extra-large print has 12 ft of true standout to tackle any job, and the matte finish both reduces glare and protects the blade, ensuring that it holds up through heavy use. The finger brake beneath the tape's feed allows the user to control the blade without risk of pinching, and the blade can be locked in place with the wide lock button protected by over-mold rails. Of course, the best-in-class durability of the Control Series doesn't stop at the lock button rails - the ergonomic case survived 50+ 1-story drops in real life strength testing. The Control Series excels, from the integrated tether point to the 360 deg grip end hook.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.