Zoro Homepage

Ind Tape, 50 m/164 ft, Derrick, Metric/SAE

  • Mfr # CD2750MMEN

  • Zoro # G612535270


product price: $762.99
/ea
Free Shipping & Returns

Key Features

Blade Material
Steel
Blade Length
164 ft
Overall Length
8.9 in
Overall Width
7.6 in
Blade Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CD2750MMEN
Zoro #
G612535270
UPC #
697099345503
Country of Origin
Mexico

Dimensions

Blade Length
164 ft
Overall Length
8.9 in
Overall Width
7.6 in

Details

Item
Ind Tape,50 m/164 ft,Derrick,Metric/SAE
Blade Material
Steel
Blade Finish
Chrome

Description

Ind Tape,50 m/164 ft,Derrick,Metric/SAE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.