Keychain Tape, 6', Control Series, Mp
Mfr # CS8506MP
Zoro # G613335404
product price: $4.15
/eaSold in multiples of 24 for $99.60
Key Features
Overall Length
2.3 in
Blade Length
6 ft
Measurement Type
SAE
Width (In.)
3.45 in
Blade Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CS8506MP
Zoro #
G613335404
UPC #
037103306487
Country of Origin
China
Dimensions
Overall Length
2.3 in
Blade Length
6 ft
Width (In.)
3.45 in
Height (In.)
1 in
Details
Item
Keychain Tape, 6', Control Series, Mp
Measurement Type
SAE
Blade Material
Steel
Blade Style
A5
Tether Capable
Yes
Description
Keychain Tape, 6', Control Series, Mp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.