Shop CRESCENT LUFKIN
See all product information
Create Account
L1125 Tape Measure, 25 ft L Blade, 1-3/16 in W Blade, Steel Blade, ABS Case, Black/Orange Case
- Mfr # L1125NE
- Zoro # G013755987
product price:Â
$
42.25
/ea
Key Features
Blade Length
25 ft
Measurement Type
Standard
Graduation Marks
1/16 in
Case Material
ABS
Blade Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L1125NE
- Zoro #
- G013755987
- UPC #
- 37103328304
- Country of Origin
- China
Dimensions
- Blade Length
- 25 ft
Details
- Item
- Tape Measure
- Measurement Type
- Standard
- Graduation Marks
- 1/16 in
- Case Material
- ABS
- Blade Material
- Steel
- Tip Style
- Hook
- Case Color
- Black/Orange
Description
Shockforce brings new meaning to the term high performance with a full 14 ft of standout and drop tested from 100 ft onto solid concrete. Add in a diamond coated 360 deg end hook that delivers 50% more gripping power, a two-sided blade with vertical markings on the back and class-leading ergonomics and you have a tape that's destined to be the new standard for trade professionals.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.