Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lufkin PQR1316 16 Ft. x 0.75 in. Quickread Tape Rule

  • Mfr # 1742519

  • Zoro # G904171407


product price: $62.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1742519
Zoro #
G904171407
UPC #
-
Country of Origin
China

Description

Features
  • Graduations printed in fractions and decimal equivalents.
  • Rounded blue abs case fits your hand for comfort and withstaNDS rugged use on the job site.
  • Positive toggle lock holds blade securely at any length.
  • Self-compensating end hook for inside and outside measurements.
  • Built in bumper reduces shock when blade is retracted.
  • Size - 16 ft. x 0.75 in.
  • Item weight - 0.46 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.