This item is Discontinued.

Crescent Lufkin Lufkin W616 6 Ft. x 0.25 in. Tape Rule Yellow 6553986

Lufkin W616 6 Ft. x 0.25 in. Tape Rule Yellow (Discontinued)

  • Mfr # 6553986
  • Zoro # G803922513
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6553986
Zoro #
G803922513
UPC #
-
Country of Origin
Mexico

Description

Features
  • Pocket size ideal for office or home.
  • High strength black case.
  • Yellow clad blade is flexible with bold graduations on yellow background.
  • Black markings one side only.
  • Consecutive inches to 1/16ths bottom edge, first 12 in. To 1/32nds.
  • 16 in. Centers designated by diamond.
  • Every 12th inch in red.
  • Size - 6 ft. x 0.25 in.
  • Item weight - 0.1 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.