Zoro Homepage

Measuring Wheel, 4In, Centerline

  • Mfr # CMW4

  • Zoro # G312845907


product price: $38.65
/ea

Key Features

Length
46.25 in
Tether Capable
No
Measurement Type
SAE
Overall Width
4.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMW4
Zoro #
G312845907
UPC #
037103376688
Country of Origin
Taiwan, Province of China

Dimensions

Length
46.25 in
Overall Width
4.125 in

Details

Item
Measuring Wheel, 4In, Centerline
Tether Capable
No
Measurement Type
SAE

Description

Measuring Wheel, 4In, Centerline

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.