Measuring Wheel, 4In, Dual Wheel
Mfr # CMW4DUAL
Zoro # G612535874
product price: $38.79
/eaKey Features
Overall Width
6.063 in
SAE or Metric
SAE
Overall Length
42.5 in
Tether Capable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CMW4DUAL
Zoro #
G612535874
UPC #
037103376695
Country of Origin
Taiwan, Province of China
Dimensions
Overall Width
6.063 in
Overall Length
42.5 in
Details
Item
Measuring Wheel, 4In, Dual Wheel
SAE or Metric
SAE
Tether Capable
No
Description
Measuring Wheel, 4In, Dual Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.