Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Measuring Wheel, 4In, Dual Wheel, Sae

  • Mfr # PSMW28CL

  • Zoro # G912846175


product price: $43.88
/ea
Sold in multiples of 6 for $263.28

Key Features

Measurement Type
SAE
Width
6.05 in
Overall Length
19.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSMW28CL
Zoro #
G912846175
UPC #
037103308528
Country of Origin
Taiwan, Province of China

Dimensions

Width
6.05 in
Overall Length
19.75 in

Details

Item
Measuring Wheel, 4In, Dual Wheel, Sae
Measurement Type
SAE

Description

Measuring Wheel, 4In, Dual Wheel, Sae

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.