Zoro Homepage

Oil Gauging Replace, 25', Chrome

  • Mfr # OC1290SF590N

  • Zoro # G712845798


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Blade Length
25 ft
Blade Style
D4
Overall Length
5.4 in
Overall Width
4.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OC1290SF590N
Zoro #
G712845798
UPC #
037103296931
Country of Origin
Mexico

Dimensions

Blade Length
25 ft
Overall Length
5.4 in
Overall Width
4.6 in

Details

Item
Oil Gauging Replace, 25', Chrome
Blade Style
D4

Description

Oil Gauging Replace, 25', Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.