Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Gauging Replace, 33', Chrome

  • Mfr # OC1291SF590N

  • Zoro # G512846018


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Blade Length
33 ft
Overall Length
6 in
Blade Style
D4
Overall Width
4.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OC1291SF590N
Zoro #
G512846018
UPC #
037103296986
Country of Origin
Mexico

Dimensions

Blade Length
33 ft
Overall Length
6 in
Overall Width
4.6 in

Details

Item
Oil Gauging Replace, 33', Chrome
Blade Style
D4

Description

Oil Gauging Replace, 33', Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.