Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Gauging Replace, 33', Stainless

  • Mfr # OS1291F590N

  • Zoro # G813311758


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5.5 in
Overall Width
4.5 in
Blade Length
33 ft
Blade Style
D4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OS1291F590N
Zoro #
G813311758
UPC #
037103298188
Country of Origin
Mexico

Dimensions

Overall Length
5.5 in
Overall Width
4.5 in
Blade Length
33 ft

Details

Item
Oil Gauging Replace, 33', Stainless
Blade Style
D4

Description

Oil Gauging Replace, 33', Stainless

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.