Zoro Homepage

Oil Gauging Replace, 38M, 100' Chr/Nub

  • Mfr # OCN1296SMEF5N

  • Zoro # G712845965


product price: $305.99
/ea
Free Shipping & Returns

Key Features

Blade Length
100 ft
Blade Style
D3
Overall Length
9 in
Overall Width
6.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OCN1296SMEF5N
Zoro #
G712845965
UPC #
037103297167
Country of Origin
Mexico

Dimensions

Blade Length
100 ft
Overall Length
9 in
Overall Width
6.1 in

Details

Item
Oil Gauging Replace, 38M, 100' Chr/Nub
Blade Style
D3

Description

Oil Gauging Replace, 38M, 100' Chr/Nub

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.