Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Gauging Replace, 50', Chr/Nub

  • Mfr # OCN1293SF590N

  • Zoro # G512846001


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Blade Length
50 ft
Overall Width
5.1 in
Overall Length
5.3 in
Blade Style
D1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OCN1293SF590N
Zoro #
G512846001
UPC #
037103297099
Country of Origin
Mexico

Dimensions

Blade Length
50 ft
Overall Width
5.1 in
Overall Length
5.3 in

Details

Item
Oil Gauging Replace, 50', Chr/Nub
Blade Style
D1

Description

Oil Gauging Replace, 50', Chr/Nub

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.