Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Gauging Replace, 50', Stainless

  • Mfr # OS1293F590N

  • Zoro # G212845373


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Blade Length
50 ft
Blade Style
D4
Overall Width
5 in
Overall Length
5.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OS1293F590N
Zoro #
G212845373
UPC #
037103298195
Country of Origin
Mexico

Dimensions

Blade Length
50 ft
Overall Width
5 in
Overall Length
5.2 in

Details

Item
Oil Gauging Replace, 50', Stainless
Blade Style
D4

Description

Oil Gauging Replace, 50', Stainless

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.