Oil Gauging Tape, 15M, Nubian, 590

  • Mfr # 1293SM590N

  • Zoro # G312535266


product price:  $245.99
/ea
Free Shipping & Returns

Key Features

Blade Material
Steel
Blade Length
49 ft
Overall Width
6.1 in
Overall Length
9.1 in
Blade Style
D7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1293SM590N
Zoro #
G312535266
UPC #
037103298034
Country of Origin
Mexico

Dimensions

Blade Length
49 ft
Overall Width
6.1 in
Overall Length
9.1 in

Details

Item
Oil Gauging Tape,15M,Nubian,590
Blade Material
Steel
Blade Style
D7

Description

Oil Gauging Tape,15M,Nubian,590

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.