Oil Gauging Tape, 15M/50 ft, Chrome, 590Gm
Mfr # C2915MME590N
Zoro # G312535259
product price:Â $271.99
/ea
Free Shipping & Returns
Key Features
Blade Length
50 ft
Blade Material
Steel
Overall Length
9.2 in
Overall Width
6.2 in
Blade Finish
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C2915MME590N
Zoro #
G312535259
UPC #
037103296603
Country of Origin
Mexico
Dimensions
Blade Length
50 ft
Overall Length
9.2 in
Overall Width
6.2 in
Details
Item
Oil Gauging Tape,15M/50 ft,Chrome,590Gm
Blade Material
Steel
Blade Finish
Chrome
Blade Style
D6
Description
Oil Gauging Tape,15M/50 ft,Chrome,590Gm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.