Zoro Homepage

Oil Gauging Tape, 23M/75', Chr/Nub, 590

  • Mfr # CN1295SME590N

  • Zoro # G612845218


product price: $328.99
/ea
Free Shipping & Returns

Key Features

Blade Style
D3
Blade Finish
Chrome
Blade Material
Steel
Overall Length
9.5 in
Blade Length
75 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CN1295SME590N
Zoro #
G612845218
UPC #
037103296795
Country of Origin
Mexico

Dimensions

Overall Length
9.5 in
Blade Length
75 ft
Overall Width
6.2 in

Details

Item
Ratcheting Bit Driver Set,26Pc,Dm
Blade Style
D3
Blade Finish
Chrome
Blade Material
Steel

Description

Oil Gauging Tape, 23M/75', Chr/Nub, 590

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.