Oil Gauging Tape, 30M, Chrome, 590GME

  • Mfr # C2930MME590N

  • Zoro # G212535267


product price: $344.99
/ea
Free Shipping & Returns

Key Features

Blade Material
Steel
Blade Length
98 ft
Blade Finish
Chrome
Overall Length
8.8 in
Blade Style
D6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2930MME590N
Zoro #
G212535267
UPC #
037103296634
Country of Origin
Mexico

Dimensions

Blade Length
98 ft
Overall Length
8.8 in
Overall Width
7.4 in

Details

Item
Oil Gauging Tape,30M,Chrome,590GME
Blade Material
Steel
Blade Finish
Chrome
Blade Style
D6

Description

Oil Gauging Tape,30M,Chrome,590GME

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.