Zoro Homepage

Oil Gauging Tape, 33 ft, Stainless, 590

  • Mfr # S1291F590N

  • Zoro # G312845976


product price: $267.99
/ea
Free Shipping & Returns

Key Features

Blade Material
Stainless Steel
Blade Length
33 ft
Blade Style
D4
Overall Width
9 in
Overall Length
6.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1291F590N
Zoro #
G312845976
UPC #
037103298324
Country of Origin
Mexico

Dimensions

Blade Length
33 ft
Overall Width
9 in
Overall Length
6.1 in

Details

Item
Oil Gauging Tape,33 ft,Stainless,590
Blade Material
Stainless Steel
Blade Style
D4

Description

Oil Gauging Tape,33 ft,Stainless,590

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.