Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Gauging Tape, 66', Chr/Nub, 5871/2

  • Mfr # CN1294SF5871N

  • Zoro # G512840566


product price: $283.99
/ea
Free Shipping & Returns

Key Features

Width
6.2 in
Length
9.3 in
Height
1.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CN1294SF5871N
Zoro #
G512840566
UPC #
037103296740
Country of Origin
Mexico

Dimensions

Width
6.2 in
Length
9.3 in
Height
1.8 in

Details

Item
Oil Gauging Tape, 66', Chr/Nub, 5871/2

Description

Oil Gauging Tape, 66', Chr/Nub, 5871/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.