Plumb Bob, 20 oz, Cyl, Brass, Metric/SAE
Mfr # 590GMEN
Zoro # G912530067
product price: $72.08
/eaKey Features
Overall Length
7.4 in
Width
1 in
Overall Width
1.3 in
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
590GMEN
Zoro #
G912530067
UPC #
037103294548
Country of Origin
Mexico
Dimensions
Overall Length
7.4 in
Width
1 in
Overall Width
1.3 in
Details
Item
Plumb Bob,20 oz,Cyl,Brass,Metric/SAE
Material
Brass
Description
Plumb Bob,20 oz,Cyl,Brass,Metric/SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.