Zoro Homepage

Plumb Bob, 20 oz, Square, Brass, SAE

  • Mfr # 58712N

  • Zoro # G112530058


product price: $93.35
/ea
Free Shipping & Returns

Key Features

Width
0.87 in
Material
Brass
Overall Length
7.2 in
Overall Width
1.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58712N
Zoro #
G112530058
UPC #
037103294517
Country of Origin
Mexico

Dimensions

Width
0.87 in
Overall Length
7.2 in
Overall Width
1.2 in

Details

Item
Plumb Bob,20 oz,Square,Brass,SAE
Material
Brass

Description

Plumb Bob,20 oz,Square,Brass,SAE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.