Plumb Bob, 20Oz, Cyl, Stainless Steel
Mfr # S590N
Zoro # G013325791
product price: $121.99
/ea
Free Shipping & Returns
Key Features
Overall Length
7.3 in
Overall Width
1.3 in
Width
1 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S590N
Zoro #
G013325791
UPC #
037103294555
Country of Origin
Mexico
Dimensions
Overall Length
7.3 in
Overall Width
1.3 in
Width
1 in
Details
Item
Plumb Bob,20Oz,Cyl,Stainless Steel
Material
Stainless Steel
Description
Plumb Bob,20Oz,Cyl,Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.