Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plumb Bob, 20Oz, Cylinder, Brass

  • Mfr # TT590N

  • Zoro # G013311770


product price: $55.89
/ea

Key Features

Material
Brass
Overall Length
7.3 in
Width
1 in
Overall Width
1.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TT590N
Zoro #
G013311770
UPC #
037103294579
Country of Origin
Mexico

Dimensions

Overall Length
7.3 in
Width
1 in
Overall Width
1.1 in

Details

Item
Plumb Bob,20Oz,Cylinder,Brass
Material
Brass

Description

Plumb Bob,20Oz,Cylinder,Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.