Zoro Homepage

Plumb Bob, 20Oz, Square, Brass, Metric

  • Mfr # T150MMN

  • Zoro # G113325769


product price: $93.29
/ea
Free Shipping & Returns

Key Features

Overall Length
7.5 in
Material
Brass
Overall Width
1.2 in
Width
0.87 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T150MMN
Zoro #
G113325769
UPC #
037103294562
Country of Origin
Mexico

Dimensions

Overall Length
7.5 in
Overall Width
1.2 in
Width
0.87 in

Details

Item
Plumb Bob,20Oz,Square,Brass,Metric
Material
Brass

Description

Plumb Bob,20Oz,Square,Brass,Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.