Zoro Homepage

Pocket Tape, 12 ft, Economy

  • Mfr # Y8212

  • Zoro # G412845432


product price: $13.29
/ea

Key Features

Blade Length
12 ft
Case Color
Black
System of Measurement
SAE
Overall Width
3.6 in
Overall Length
4.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y8212
Zoro #
G412845432
UPC #
037103457981
Country of Origin
Mexico

Dimensions

Blade Length
12 ft
Overall Width
3.6 in
Overall Length
4.7 in

Details

Item
Pocket Tape,12 ft,Economy
Case Color
Black
System of Measurement
SAE
Blade Style
A1

Description

Pocket Tape,12 ft,Economy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.