Zoro Homepage

Pocket Tape, 12 ft, Mezurall, 3/4 in Blade

  • Mfr # W9312

  • Zoro # G312845556


product price: $23.69
/ea

Key Features

Blade Length
12 ft
Case Color
Chrome
System of Measurement
SAE
Overall Width
3.6 in
Overall Length
4.65 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W9312
Zoro #
G312845556
UPC #
037103458780
Country of Origin
Mexico

Dimensions

Blade Length
12 ft
Overall Width
3.6 in
Overall Length
4.65 in

Details

Item
Pocket Tape,12 ft,Mezurall,3/4 in Blade
Case Color
Chrome
System of Measurement
SAE
Blade Style
A2

Description

Pocket Tape,12 ft,Mezurall,3/4 in Blade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.