Zoro Homepage

Pocket Tape, 3 m/10 ft, Peewee

  • Mfr # Y613ME

  • Zoro # G912845437


product price: $14.19
/ea

Key Features

Blade Length
10 ft
Case Color
Black
Overall Length
4.7 in
Blade Style
A14
Overall Width
3.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y613ME
Zoro #
G912845437
UPC #
037103104106
Country of Origin
Mexico

Dimensions

Blade Length
10 ft
Overall Length
4.7 in
Overall Width
3.6 in

Details

Item
Pocket Tape,3 m/10 ft,Peewee
Case Color
Black
Blade Style
A14

Description

Pocket Tape,3 m/10 ft,Peewee

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.