Zoro Homepage

Pocket Tape, 6 ft, Exec Diameter

  • Mfr # W606P

  • Zoro # G812845551


product price: $21.19
/ea

Key Features

Blade Length
6 ft
Case Color
Chrome
Overall Length
1.9 in
Overall Width
2.2 in
Tether Ready
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W606P
Zoro #
G812845551
UPC #
037103458506
Country of Origin
Mexico

Dimensions

Blade Length
6 ft
Overall Length
1.9 in
Overall Width
2.2 in

Details

Item
Pocket Tape,6 ft,Exec Diameter
Case Color
Chrome
Tether Ready
No
Blade Style
A15

Description

Pocket Tape,6 ft,Exec Diameter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.