Zoro Homepage

Power Tape, 10', L600

  • Mfr # L610-02

  • Zoro # G012845511


product price: $3.99
/ea
Sold in multiples of 2 for $7.98

Key Features

Blade Length
10 ft
System of Measurement
SAE
Blade Material
Steel
Blade Finish
Yellow Clad
Tether Ready
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L610-02
Zoro #
G012845511
UPC #
037103360434
Country of Origin
China

Dimensions

Blade Length
10 ft

Details

Item
Power Tape, 10', L600
System of Measurement
SAE
Blade Material
Steel
Blade Finish
Yellow Clad
Tether Ready
Yes
Blade Style
A5

Description

Power Tape, 10', L600

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.