Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Tape, 10M/33', Phv

  • Mfr # PHV1410CMEN

  • Zoro # G915623797


product price: $21.39
/ea

Key Features

Blade Length
33 ft
Blade Material
Steel
Overall Length
6.85 in
Tether Ready
No
Blade Style
A20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PHV1410CMEN
Zoro #
G915623797
UPC #
037103307279
Country of Origin
Thailand

Dimensions

Blade Length
33 ft
Overall Length
6.85 in
Overall Width
4.8 in

Details

Item
Tip,Micro Spade Plated,.05
Blade Material
Steel
Tether Ready
No
Blade Style
A20

Description

Tip,Micro Spade Plated,.05

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.