Power Tape, 16', Control Series
Mfr # L1016C-02
Zoro # G612845478
product price: $12.39
/eaKey Features
Blade Material
Steel
System of Measurement
SAE
Blade Length
16 ft
Overall Width
3.13 in
Tether Ready
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L1016C-02
Zoro #
G612845478
UPC #
037103358288
Country of Origin
Thailand
Dimensions
Blade Length
16 ft
Overall Width
3.13 in
Overall Length
2.11 in
Details
Item
Power Tape, 16', Control Series
Blade Material
Steel
System of Measurement
SAE
Tether Ready
Yes
Blade Finish
Yellow Clad
Description
Power Tape, 16', Control Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.