Zoro Homepage

Power Tape, 16', L600

  • Mfr # L616-02

  • Zoro # G013311688


product price: $7.49
/ea

Key Features

SAE or Metric
SAE
Blade Material
Steel
Blade Length
16 ft
Blade Style
A5
Tether Ready
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L616-02
Zoro #
G013311688
UPC #
037103360441
Country of Origin
Taiwan, Province of China

Dimensions

Blade Length
16 ft

Details

Item
Power Tape, 16', L600
SAE or Metric
SAE
Blade Material
Steel
Blade Style
A5
Tether Ready
Yes
Blade Finish
Yellow Clad

Description

Power Tape, 16', L600

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.