Zoro Homepage

Power Tape, 25', Control Series

  • Mfr # L1025C-02

  • Zoro # G812485771


product price: $14.75
/ea

Key Features

Length
2.11 in
Blade Finish
Yellow Clad
Blade Material
Steel
Measurement Type
SAE
Overall Width
3.41 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L1025C-02
Zoro #
G812485771
UPC #
037103358295
Country of Origin
Taiwan, Province of China

Dimensions

Length
2.11 in
Overall Width
3.41 in
Blade Length
25 ft
Height
3.06 in

Details

Item
Power Tape, 25', Control Series
Blade Finish
Yellow Clad
Blade Material
Steel
Measurement Type
SAE
Tether Capable
Yes

Description

Power Tape, 25', Control Series

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.