Power Tape, 25', Control Series, Mag
Mfr # LM1025C-02
Zoro # G113311748
product price: $17.55
/eaKey Features
Graduation Marks
1/16 in
Case Material
ABS Plastic with Rubber Grip
Blade Material
Steel
Tip Style
Magnetic Hook
Case Color
Black, Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LM1025C-02
Zoro #
G113311748
UPC #
037103358783
Country of Origin
Thailand
Dimensions
Standout Length
14 ft
Case Height
3 in
Case Length
4 1/8 in
Case Depth
2 1/4 in
Blade Width
1 3/16 in
Blade Length - SAE
25 ft
Overall Width
3.41 in
Overall Length
2.11 in
Description
Power Tape, 25', Control Series, Mag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.