Zoro Homepage

Power Tape, 25', Control Series, Ne

  • Mfr # L1025CB-02

  • Zoro # G612845492


product price: $18.99
/ea

Key Features

Blade Material
Steel
Blade Length
25 ft
System of Measurement
SAE
Overall Length
3.41 in
Overall Width
2.11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L1025CB-02
Zoro #
G612845492
UPC #
037103358301
Country of Origin
Thailand

Dimensions

Blade Length
25 ft
Overall Length
3.41 in
Overall Width
2.11 in

Details

Item
Power Tape, 25', Control Series, Ne
Blade Material
Steel
System of Measurement
SAE
Blade Finish
Matte Black Nylon Coated
Tether Ready
Yes

Description

Power Tape, 25', Control Series, Ne

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.