Zoro Homepage

Power Tape, 25', L600, Selfcenter/Fraction

  • Mfr # L625SC-02

  • Zoro # G012845481


product price: $16.89
/ea

Key Features

System of Measurement
SAE
Blade Material
Steel
Blade Length
25 ft
Blade Finish
Yellow Clad
Overall Length
3-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L625SC-02
Zoro #
G012845481
UPC #
037103360465
Country of Origin
China

Dimensions

Blade Length
25 ft
Overall Length
3-1/4 in
Overall Width
2-5/8 in

Details

Item
Power Tape,25',L600,Selfcenter/Fraction
System of Measurement
SAE
Blade Material
Steel
Blade Finish
Yellow Clad
Blade Style
A23
Tether Ready
Yes

Description

Power Tape,25',L600,Selfcenter/Fraction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.