Zoro Homepage

Power Tape, 33', P Series, Engr

  • Mfr # P2133DN

  • Zoro # G212485746


product price: $24.99
/ea

Key Features

Blade Material
Steel
Blade Length
33 ft
Measurement Type
SAE
Blade Style
A4
Tether Capable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2133DN
Zoro #
G212485746
UPC #
037103306937
Country of Origin
Taiwan, Province of China

Dimensions

Blade Length
33 ft
Width
4.85 in
Overall Length
6.85 in

Details

Item
Power Tape, 33', P Series, Engr
Blade Material
Steel
Measurement Type
SAE
Blade Style
A4
Tether Capable
No

Description

Power Tape, 33', P Series, Engr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.