Power Tape, 35', Control Series
Mfr # L1035C-02
Zoro # G712845446
product price: $19.49
/eaKey Features
Blade Material
Steel
Blade Length
35 ft
System of Measurement
SAE
Overall Length
2.11 in
Tether Ready
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L1035C-02
Zoro #
G712845446
UPC #
037103358349
Country of Origin
Thailand
Dimensions
Blade Length
35 ft
Overall Length
2.11 in
Overall Width
3.75 in
Details
Item
Power Tape, 35', Control Series
Blade Material
Steel
System of Measurement
SAE
Tether Ready
Yes
Blade Finish
Yellow Clad
Description
Power Tape, 35', Control Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.