Zoro Homepage

Power Tape, 3.7M/12', Phv, Engr

  • Mfr # PHV1034DMN

  • Zoro # G912845376


product price: $15.65
/ea

Key Features

Blade Material
Steel
Blade Length
12 ft
Blade Style
A19
Overall Length
6.3 in
Overall Width
3.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PHV1034DMN
Zoro #
G912845376
UPC #
037103307170
Country of Origin
China

Dimensions

Blade Length
12 ft
Overall Length
6.3 in
Overall Width
3.6 in

Details

Item
Power Tape, 3.7M/12', Phv, Engr
Blade Material
Steel
Blade Style
A19
Tether Ready
No

Description

Power Tape, 3.7M/12', Phv, Engr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.