Zoro Homepage

Power Tape, 3M/10', L600

  • Mfr # L610CME-02

  • Zoro # G412845494


product price: $3.99
/ea
Sold in multiples of 2 for $7.98

Key Features

Blade Length
10 ft
Blade Material
Steel
System of Measurement
Metric
Blade Finish
Yellow Clad
Tether Ready
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L610CME-02
Zoro #
G412845494
UPC #
037103360472
Country of Origin
China

Dimensions

Blade Length
10 ft

Details

Item
Power Tape, 3M/10', L600
Blade Material
Steel
System of Measurement
Metric
Blade Finish
Yellow Clad
Tether Ready
Yes
Blade Style
A12

Description

Power Tape, 3M/10', L600

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.