Zoro Homepage

Power Tape, 5M/ 16', Phv

  • Mfr # PHV1035CMEN

  • Zoro # G412845418


product price: $16.89
/ea

Key Features

Blade Length
16 ft
Blade Material
Steel
Overall Length
5.85 in
Tether Ready
No
Blade Style
A20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PHV1035CMEN
Zoro #
G412845418
UPC #
037103307194
Country of Origin
Thailand

Dimensions

Blade Length
16 ft
Overall Length
5.85 in
Overall Width
3.75 in

Details

Item
Power Tape, 5M/ 16', Phv
Blade Material
Steel
Tether Ready
No
Blade Style
A20

Description

Power Tape, 5M/ 16', Phv

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.