Power Tape, 5M, Phv
Mfr # PHV1035CMN
Zoro # G012845405
product price: $15.25
/eaKey Features
Blade Length
16 ft
System of Measurement
Metric
Blade Material
Steel
Overall Length
5.8 in
Tether Ready
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PHV1035CMN
Zoro #
G012845405
UPC #
037103307187
Country of Origin
Thailand
Dimensions
Blade Length
16 ft
Overall Length
5.8 in
Overall Width
3.75 in
Details
Item
Power Tape, 5M, Phv
System of Measurement
Metric
Blade Material
Steel
Tether Ready
No
Blade Style
A9
Description
Power Tape, 5M, Phv
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.