Zoro Homepage

Power Tape, 5M/16', Legacy

  • Mfr # L916CME-02

  • Zoro # G313335483


product price: $11.99
/ea

Key Features

Tether Ready
No
Blade Finish
Matte Nylon Coated
Blade Length
16 ft
Blade Style
A30
Overall Length
5.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L916CME-02
Zoro #
G313335483
UPC #
037103345097
Country of Origin
China

Dimensions

Blade Length
16 ft
Overall Length
5.9 in
Width
3.85 in

Details

Item
Power Tape, 5M/16', Legacy
Tether Ready
No
Blade Finish
Matte Nylon Coated
Blade Style
A30
Material
Steel

Description

Power Tape, 5M/16', Legacy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.