Zoro Homepage

Power Tape, 8M/26', 700 Series, Al

  • Mfr # AL748CMEN

  • Zoro # G712535279


product price: $16.55
/ea
Sold in multiples of 8 for $132.40

Key Features

Blade Length
26 ft
Blade Material
Steel
System of Measurement
Metric
Overall Length
5.95 in
Blade Style
A12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL748CMEN
Zoro #
G712535279
UPC #
037103316417
Country of Origin
China

Dimensions

Blade Length
26 ft
Overall Length
5.95 in
Overall Width
3.85 in

Details

Item
Power Tape, 8 m/26 ft, 700 Series, Al
Blade Material
Steel
System of Measurement
Metric
Blade Style
A12
Blade Finish
Nylon Coated
Tether Ready
No

Description

Power Tape, 8 m/26 ft, 700 Series, Al

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.