Power Tape, 8M/26', Legacy
Mfr # L925CME-02
Zoro # G513311690
product price: $18.19
/eaKey Features
Overall Length
5.9 in
Material
Steel
Width
3.85 in
Blade Style
A30
Blade Finish
Matte Nylon Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L925CME-02
Zoro #
G513311690
UPC #
037103345103
Country of Origin
China
Dimensions
Overall Length
5.9 in
Width
3.85 in
Blade Length
26 ft
Details
Item
Power Tape, 8M/26', Legacy
Material
Steel
Blade Style
A30
Blade Finish
Matte Nylon Coated
Tether Ready
No
Description
Power Tape, 8M/26', Legacy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.